This item is Discontinued.

Rachael Ray Rachael Ray 47958 9 x 13 in. Yum-o Nonstick Bakeware Oven Lovin Rectangle Cake Pan; Gray with Marine Blue Handles 47958

This item is Discontinued.

Rachael Ray

Rachael Ray 47958 9 x 13 in. Yum-o Nonstick Bakeware Oven Lovin Rectangle Cake Pan; Gray with Marine Blue Handles (Discontinued)

Mfr # 47958
Zoro # G903851263
UPC # 51153479588
Country of Origin Unknown
Category Bakeware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47958
Zoro #
G903851263
UPC #
51153479588
Country of Origin
Unknown

Description

The perfect size for a cheesy lasagna, the versatile rachael ray yum-o. Nonstick bakeware 9-inch by 13-inch oven lovin rectangle cake pan is also the perfect size for sheet cakes and bar cookies.

Made from heavy gauge steel that can bake over and over with the same great results, the sturdy construction of this pan also resists warping. It also features long-lasting nonstick for excellent food release and easy cleanup, even when making rachaels gooey marshmallow-nut brownies. For convenience, this pan also has grippy handles for a comfortable grasp when removing items from the oven, and it is oven safe to 500f. Rachaels nonprofit organization that helps kids and their parents develop healthy relationships with food and cooking. This cake pan and the rest of rachaels bakeware and cookware make having fun baking and cooking a cinch.

Enjoy making savory dishes and sweet desserts in the versatile rachael ray yum-o. Nonstick bakeware 9-inch by 13-inch oven lovin rectangle cake pan.

Features
  • This nonstick cake pan is made from heavy gauge steel for everyday use that resists warping
  • Long-lasting nonstick promotes excellent food release and easy cleanup
Specifications
  • Color: Gray with Marine Blue Grips
  • Shape: Rectangular
  • Size: 9 x 13 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.