Zoro Homepage

Wire Dispenser

  • Mfr # BES11480

  • Zoro # G315226222


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 1/4 in
Overall Depth
17 3/4 in
Material
Metal
For Use With
Wire puller, pipe vise, sawhorse, shelf, seat, workbench, caddy, reels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BES11480
Zoro #
G315226222
UPC #
742585550111
Country of Origin
Canada

Dimensions

Overall Width
16 1/4 in
Overall Depth
17 3/4 in

Details

Material
Metal
For Use With
Wire puller, pipe vise, sawhorse, shelf, seat, workbench, caddy, reels

Description

Portable wire dispenser, workbench, sawhorse and pipe vise.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.