Rackem Racks 3004 Collapsible 3-Ring Binder Rack - Yellow - 8.25 x 13.25 x 4.25 in.

  • Mfr # 3004

  • Zoro # G603992174


product price:  $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004
Zoro #
G603992174
UPC #
635143030043
Country of Origin
China

Description

These PVC-coated steel racks are designed to hold a single 3-ring binder up to 4" in thickness, and are folding as collapsible versions that save space during storage and transport or rigid versions. Mounting screws are included.

Features
  • Holds up to 4 in. ring SDS binders
  • Mounting screws are included
Specifications
  • Color: Yellow
  • Dimension: 8.25" H x 13.25" W x 4.25" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.