Zoro Homepage

RackEm Racks 4043 26 in. 12-Hook Utility Rack - Green

  • Mfr # 4043

  • Zoro # G403908863


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4043
Zoro #
G403908863
UPC #
635143040431
Country of Origin
China

Description

Color coding reduces the spread of bacteria. Hold brushes, brooms, scrapers, scoops, shovels, mops, and squeegees on 2.5" long hooks. Hold tools together in one area or for one operation. One inch spacing from wall allows cleaning behind rack. Colored PVC rod and PVC coated steel wire racks are not effected by bleaches and most acids and solvents.
  • Dimensions: 6.5"H x 26.25"W x 4"D.
  • Color: Green.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.