RackEm Racks 5143 20-Pair Visitor Safety Glasses Dispenser No Lid - Clear Plastic

  • Mfr # 5143

  • Zoro # G404068467


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Total Number of Labels
100
Number of Sheets
50
Case Type
Soft
Number of Pockets
2
Number of Labels per Sheet
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5143
Zoro #
G404068467
UPC #
-
Country of Origin
United States

Dimensions

Label Length
3 3/8"
Diameter
6.5"
Label Width
2 11/32"

Details

Total Number of Labels
100
Number of Sheets
50
Case Type
Soft
Number of Pockets
2
Number of Labels per Sheet
2
Print Technology
Inkjet
Shape
Rectangle
Adhesive Type
Removable

Description

  • Color: Clear.
  • Material: Plastic.
  • Table or wall mount for easy access.
  • Holds up to 20 pairs of glasses.
  • Dimension: 17.25" H x 8" W x 4" D.
  • Functionality that is Unbeatable.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.