Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2U HORIZONTAL PATCH CABLE ORGANIZER BOX/DUCT

  • Mfr # 160-5330

  • Zoro # G816042987


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Height
3.13 in
Package Contents
Patch Cable Organizer, Mounting Hardware
Cable Manager Type
Cable Organizer
Material
Steel, Plastic
Depth
5.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-5330
Zoro #
G816042987
UPC #
807648053302
Country of Origin
United States

Dimensions

Height
3.13 in
Depth
5.43 in
Width
17.42 in

Details

Package Contents
Patch Cable Organizer, Mounting Hardware
Cable Manager Type
Cable Organizer
Material
Steel, Plastic
Item
Cable Organizer
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.