Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GloveDryingRack, Blk, Steel, 14"H, 10-3/4"W

  • Mfr # 2002

  • Zoro # G016278025


product price: $22.59
/ea

Key Features

Width
10 3/4 in
Height
14 in
Color
Black
Depth
5 1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002
Zoro #
G016278025
UPC #
635143020020
Country of Origin
China

Dimensions

Width
10 3/4 in
Height
14 in
Depth
5 1/4 in

Details

Item
Glove Drying Rack
Color
Black
Material
Steel
Holder Mount Location
Wall
For Number of Gloves
2 Pair
Includes
Screws
Material Finish
Epoxy Coated

Description

Glove Drying Rack, Color Black, Depth 5 1/4 in, For Number of Gloves 2 Pair, Height 14 in, Material Steel, Holder Mount Location Wall, Width 10 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.