GloveDryingRack, Blk, Stl, 7-1/2"H, 4-1/4"W
Mfr # 2006
Zoro # G216278030
product price: $13.89
/eaKey Features
Color
Black
Material
Steel
Width
4 1/4 in
Height
7 1/2 in
Depth
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2006
Zoro #
G216278030
UPC #
635143020068
Country of Origin
China
Dimensions
Width
4 1/4 in
Height
7 1/2 in
Depth
2 1/2 in
Details
Color
Black
Material
Steel
Item
Glove Drying Rack
Holder Mount Location
Wall
For Number of Gloves
1 Pair
Includes
Foam Tape, Screws
Description
Glove Drying Rack, Color Black, Depth 2 1/2 in, For Number of Gloves 1 Pair, Height 7 1/2 in, Material Steel, Holder Mount Location Wall, Width 4 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.