Zoro Homepage

Rack 'Em Hedge Trimmer Trailer Rack

  • Mfr # RA-3

  • Zoro # G702697628


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Height
4.5
Width
5
Outside Diameter
6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-3
Zoro #
G702697628
UPC #
818638001036
Country of Origin
China

Dimensions

Height
4.5
Width
5
Outside Diameter
6.4

Details

Item
Rack 'Em Hedge Trimmer Trailer Rack

Description

This is a great way to get your tools and equipment off the floor and onto the walls of your trailer to prevent damage and free up valuable floor space. This rack features a hook design that lets you hang it from your trailer walls and is pre-drilled so you can anchor it, helping distribute the load and prevent constant bouncing. This rack is designed to hold almost anything with a loop-style handle (including chain saws). This rack is constructed from heavy-duty 3/16" steel and coated with a unique, two-layer, hammered-paint finish that can withstand the toughest job environments. 1-1/4" hook opening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.