Zoro Homepage

Rack 'Em Lubrication Trailer Rack

  • Mfr # RA-10AB

  • Zoro # G802697177


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Length
31 in
Width
21
Height
7
Outside Diameter
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-10AB
Zoro #
G802697177
UPC #
818638002101
Country of Origin
China

Dimensions

Length
31 in
Width
21
Height
7
Outside Diameter
13

Description

This trailer rack is a great way to get your lubrication supplies off the floor and onto the walls of your trailer to improve safety, prevent damage and free up valuable floor space. This rack features a hook design that lets you hang it from your trailer walls and is pre-drilled so you can anchor it, helping distribute the load and prevent constant bouncing. The top rack holds aerosol spray cans while the bottom holds quarts of oil or tools. This rack is constructed from heavy-duty 3/16" steel and coated with a unique, two-layer, hammered-paint finish that can withstand the toughest job environments. 1-1/4" hook opening. Inside measures 11-3/4"L x 8-3/4"W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.