Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Line Rack

  • Mfr # RA-2

  • Zoro # G302697400


product price: $52.79
/ea

Key Features

Width
9
Outside Diameter
2.85
Height
2.5
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RA-2
Zoro #
G302697400
UPC #
818638001029
Country of Origin
China

Dimensions

Width
9
Outside Diameter
2.85
Height
2.5
Depth
2"

Details

Item
Trim Line Rack

Description

This trim Line Rack is constructed from heavy 3/16" steel with a two-layer, hammered-paint finish to weather even the harshest work environments. This rack mounts onto the top rail of trucks, trailers and utility vehicles with no additional rails necessary. Holds 3- or 5-lb. spool of trimmer line and measures 21"L x 13"W x 2"D. 4 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.