Zoro Homepage

DELL OPTIPLEX MFF (GEN. 12 ONWARDS)

  • Mfr # RM-DE-T2

  • Zoro # G422446162


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Jet Black
Compatible With
Dell OptiPlex MFF Series Computer
Height
1.7 in
Depth
8.5 in
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-DE-T2
Zoro #
G422446162
UPC #
884116482611
Country of Origin
Viet Nam

Dimensions

Height
1.7 in
Depth
8.5 in
Rack Height
1U
Width
19 in

Details

Color
Jet Black
Item
Rackmount Kit
Compatible With
Dell OptiPlex MFF Series Computer
Form Factor
Rack-mountable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.