.IT Rackmount Kit - For Firewall - 1.3U/2U Rack Height - Rack-mountable - Jet Black
- Mfr # RM-PA-T10
- Zoro # G916470383
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
8.5 in
Height
2.3 in
Assembly Required
Yes
Rack Height
1.3U/2U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-PA-T10
- Zoro #
- G916470383
- UPC #
- 8720300000000
- Country of Origin
- Netherlands
- Item
- Rackmount Kit
- Assembly Required
- Yes
- Form Factor
- Rack-mountable
- Color
- Jet Black
- Compatible With
- Palo Alto Networks Enterprise Firewall: PA-440, PA-450, PA-460
Dimensions
- Width
- 19 in
- Depth
- 8.5 in
- Height
- 2.3 in
- Rack Height
- 1.3U/2U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.