KIT FOR HPE 1820-8G & 1920S-8G / ARUBA 1930-8G & 2530-8G

  • Mfr # RM-HP-T1

  • Zoro # G322443711


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Package Contents
1 x Rack Mount, Assembly Materials, Installation Guide
Depth
8.54 in
Compatible With
HPE 1920S-8G Switch, Aruba 2530-8G Switch, WatchGuard Firebox T80 Firewall
Device Supported
Switch, Firewall, Power Supply
Height
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-HP-T1
Zoro #
G322443711
UPC #
195285015860
Country of Origin
United States

Dimensions

Depth
8.54 in
Height
1.73 in
Width
18.98 in

Details

Package Contents
1 x Rack Mount, Assembly Materials, Installation Guide
Item
Rack Mount
Compatible With
HPE 1920S-8G Switch, Aruba 2530-8G Switch, WatchGuard Firebox T80 Firewall
Device Supported
Switch, Firewall, Power Supply
Color
Jet Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.