Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meraki MX68 - MX75 Series

  • Mfr # RM-CI-T24

  • Zoro # G521709830


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Cisco Network Security/Firewall Appliances: MX68, MX68CW, MX68W, MX75
Form Factor
Rack-mountable
Color
Metallic Blue
Height
1.7 in
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-CI-T24
Zoro #
G521709830
UPC #
-
Country of Origin
Netherlands

Dimensions

Height
1.7 in
Depth
8.5 in
Rack Height
1U
Width
19 in

Details

Compatible With
Cisco Network Security/Firewall Appliances: MX68, MX68CW, MX68W, MX75
Form Factor
Rack-mountable
Color
Metallic Blue
Assembly Required
Yes
Item
Rack Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.