Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MERAKI MX68 SERIES W/ MEDIA CONVERTOR

  • Mfr # RM-CI-T24MC

  • Zoro # G921707788


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Color
Metallic Blue
Ventilation
Yes
Width
19 in
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-CI-T24MC
Zoro #
G921707788
UPC #
639131200821
Country of Origin
China

Dimensions

Height
1.7 in
Width
19 in
Depth
8.5 in
Rack Height
1U

Details

Color
Metallic Blue
Ventilation
Yes
Compatible With
Cisco - Meraki MX68, MX68CW, MX68W, MX75 Network Security/Firewall Appliance
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Package Contents
Rack Mount Tray, Cables
Item
Rack Mount Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.