RACK MOUNT KIT FOR CHECK POINT
Mfr # RM-CP-T4
Zoro # G222443613
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Rack Width
19 in
Rack Height
1U
Assembly Required
Yes
Height
1.7 in
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-CP-T4
Zoro #
G222443613
UPC #
821456194651
Country of Origin
United States
Dimensions
Rack Width
19 in
Rack Height
1U
Height
1.7 in
Depth
8.5 in
Width
19 in
Details
Item
Rackmount Kit
Assembly Required
Yes
Form Factor
Rack-mountable
Package Contents
1 x CP-Rack, Assembly Materials, Installation Guide
Product Line
CP-Rack
Color
Jet Black
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.