Zoro Homepage

Rack Mount Kit for Cisco Catalyst 9800-L Wireless Lan Controller

  • Mfr # RM-CI-T16

  • Zoro # G916517729


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Depth
8.5 in
Product Line
Cisrack
Form Factor
Desktop
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-CI-T16
Zoro #
G916517729
UPC #
8718868918567
Country of Origin
Netherlands

Dimensions

Width
19 in
Depth
8.5 in
Height
1.7 in
Rack Height
1U

Details

Item
Rackmount Kit
Product Line
Cisrack
Form Factor
Desktop
Compatible With
Cisco Catalyst 9800-L Wireless Lan Controller
Color
Metallic Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.