RACK MOUNT KIT FOR CISCO ISR 1160 SERIES
Mfr # RM-CI-T20
Zoro # G022443578
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Cisco Routers: ISR 1121, ISR 1126, ISR 1127, ISR 1128, ISR 1161, ISR 1160 Series
Form Factor
Rack-mountable
Ventilation
Yes
Color
Metallic Blue
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-CI-T20
Zoro #
G022443578
UPC #
8720297441295
Country of Origin
Netherlands
Dimensions
Height
1.7 in
Rack Height
1U
Depth
8.5 in
Width
19 in
Details
Compatible With
Cisco Routers: ISR 1121, ISR 1126, ISR 1127, ISR 1128, ISR 1161, ISR 1160 Series
Form Factor
Rack-mountable
Ventilation
Yes
Color
Metallic Blue
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Rackmount Kit, Cables
Assembly Required
Yes
Item
Rackmount Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.