Zoro Homepage

Rack Mount Kit for Cisco Meraki MS130-8 / MS130-8P

  • Mfr # RM-CI-T17

  • Zoro # G116470374


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Product Line
Cisrack
Form Factor
Rack-mountable
Depth
8.5 in
Color
Metallic Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-CI-T17
Zoro #
G116470374
UPC #
8719330000000
Country of Origin
Netherlands

Dimensions

Width
19 in
Depth
8.5 in
Rack Height
1.3U/2U
Height
2.3 in

Details

Product Line
Cisrack
Form Factor
Rack-mountable
Color
Metallic Blue
Assembly Required
Yes
Compatible With
Meraki Switch: MS130-8, MS130-8P
Item
Rackmount Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.