Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Mount Kit for Cisco Meraki MS130-8X / MS130-12X

  • Mfr # RM-CI-T18

  • Zoro # G916470352


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack-mountable
Width
19 in
Compatible With
Cisco Switches: Meraki MS130-8X, Meraki MS130-12X, Meraki MS120-8FP
Height
2.3 in
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-CI-T18
Zoro #
G916470352
UPC #
8719330000000
Country of Origin
Netherlands

Dimensions

Width
19 in
Height
2.3 in
Depth
8.5 in
Rack Height
1.3U/2U

Details

Form Factor
Rack-mountable
Compatible With
Cisco Switches: Meraki MS130-8X, Meraki MS130-12X, Meraki MS120-8FP
Assembly Required
Yes
Item
Rackmount Kit
Color
Metallic Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.