RACK MOUNT KIT FOR CRADLEPOINT E100 SERIES
Mfr # RM-CR-T4
Zoro # G922446617
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Height
2.3 in
Width
19 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Jet Black
Product Line
CR-Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-CR-T4
Zoro #
G922446617
UPC #
8720297441370
Country of Origin
Netherlands
Dimensions
Height
2.3 in
Width
19 in
Rack Height
1.3U
Depth
8.5 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Jet Black
Product Line
CR-Rack
Item
Rackmount Kit
Compatible With
Cradlepoint E100 4G Router
Form Factor
Rack-mountable
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.