Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK MOUNT KIT FOR CRADLEPOINT E300

  • Mfr # RM-CR-T1

  • Zoro # G121709995


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Form Factor
Rack-mountable
Assembly Required
Yes
Depth
8.5 in
Rack Height
2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-CR-T1
Zoro #
G121709995
UPC #
195285125286
Country of Origin
Multiple

Dimensions

Depth
8.5 in
Rack Height
2U
Width
19 in
Height
2.3 in

Details

Color
Black
Form Factor
Rack-mountable
Assembly Required
Yes
Item
Rackmount Kit
Package Contents
1 x CR-Rack + Couplers, 1 x Front Plate, Cables, Assembly Materials, Installation Guide
Compatible With
Cradlepoint E300 Router

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.