Zoro Homepage

Rack Mount Kit for dual FortiGate 90G / 91G Series

  • Mfr # RM-FR-T20

  • Zoro # G716517707


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
Package Contents
RM-FR-T20 Rack Mount Bracket, Assembly Materials, Installation Guide
Depth
8.5 in
Assembly Required
Yes
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-FR-T20
Zoro #
G716517707
UPC #
8718868918116
Country of Origin
Netherlands

Dimensions

Rack Height
1U
Depth
8.5 in
Width
19 in
Height
1.7 in

Details

Package Contents
RM-FR-T20 Rack Mount Bracket, Assembly Materials, Installation Guide
Assembly Required
Yes
Item
Rack Mount Bracket
Compatible With
Fortinet Firewalls: FortiGate 90G , FortiGate 91G
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.