Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Mount Kit for FortiGate 90G / 91G Series

  • Mfr # RM-FR-T19

  • Zoro # G416470432


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Compatible With
Rackmount.IT Firewalls: FortiGate 90G, FortiGate 91G
Assembly Required
Yes
Rack Height
1U
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-FR-T19
Zoro #
G416470432
UPC #
8718870000000
Country of Origin
Netherlands

Dimensions

Width
19 in
Rack Height
1U
Depth
8.5 in
Height
1.7 in

Details

Compatible With
Rackmount.IT Firewalls: FortiGate 90G, FortiGate 91G
Assembly Required
Yes
Package Contents
Rackmount Kit, Assembly Materials, Installation Guide
Color
White
Item
Rackmount Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.