
Rack Mount Kit for FortiGate Rugged 60F
Mfr # RM-FR-T16
Zoro # G416470470
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Rack Width
19 in
Form Factor
Rack-mountable
Width
19 in
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-FR-T16
Zoro #
G416470470
UPC #
8720300000000
Country of Origin
Netherlands
Dimensions
Height
1.7 in
Rack Width
19 in
Width
19 in
Rack Height
1U
Depth
8.5 in
Details
Form Factor
Rack-mountable
Assembly Required
Yes
Color
Signal White
Package Contents
FortiRack RM-FR-T16 Rack Shelf, Assembly Materials, Installation Guide
Product Line
FortiRack
Item
Rack Shelf
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.