
Rack Mount Kit for Palo Alto PA-415
Mfr # RM-PA-T8
Zoro # G316517633
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Product Line
PA-Rack
Rack Height
1.3U/2U
Height
2.3 in
Form Factor
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-PA-T8
Zoro #
G316517633
UPC #
8718868918123
Country of Origin
Netherlands
Dimensions
Width
19 in
Rack Height
1.3U/2U
Height
2.3 in
Depth
8.5 in
Details
Product Line
PA-Rack
Item
Rackmount Kit
Form Factor
Desktop
Compatible With
Palo Alto Networks Enterprise Firewall PA-415
Color
Signal Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.