
Rack Mount Kit for Palo Alto PA-445
Mfr # RM-PA-T9
Zoro # G916517699
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Form Factor
Desktop
Width
19 in
Compatible With
Palo Alto Networks Enterprise Firewall PA-445
Product Line
PA-Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-PA-T9
Zoro #
G916517699
UPC #
8718868918239
Country of Origin
Netherlands
Dimensions
Width
19 in
Depth
8.5 in
Rack Height
1U
Height
1.7 in
Details
Color
Black
Form Factor
Desktop
Compatible With
Palo Alto Networks Enterprise Firewall PA-445
Product Line
PA-Rack
Item
Rackmount Kit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.