RACK MOUNT KIT FOR PALO ALTO PA-450R
Mfr # RM-PA-T14
Zoro # G621702137
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Features
Reversible Backmount
Height
2.3 in
Rack Height
1.3U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-PA-T14
Zoro #
G621702137
UPC #
821456557869
Country of Origin
Multiple
Dimensions
Height
2.3 in
Rack Height
1.3U
Depth
8.5 in
Width
19 in
Details
Features
Reversible Backmount
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Item
Rackmount Kit
Color
Jet Black
Product Line
PA-Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.