
Rack Mount Kit for Ubiquiti Switch Enterprise 8 PoE
Mfr # RM-UB-T6
Zoro # G316517701
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Height
2.3 in
Width
19 in
Package Contents
1 x UB-Rack, 1 x Front Plate, Assembly Materials, Installation Guide
Depth
8.5 in
Product Line
UB-RACK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-UB-T6
Zoro #
G316517701
UPC #
8720297441073
Country of Origin
Netherlands
Dimensions
Height
2.3 in
Width
19 in
Depth
8.5 in
Rack Height
2U
Details
Package Contents
1 x UB-Rack, 1 x Front Plate, Assembly Materials, Installation Guide
Product Line
UB-RACK
Color
Metallic Dark Blue
Form Factor
Rack-mountable
Item
Rackmount Kit
Compatible With
Ubiquiti UniFi Switch Enterprise 8 PoE
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.