Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Mount Kit for Ubiquiti Unifi Switch Lite 16 PoE

  • Mfr # RM-UB-T5

  • Zoro # G416470463


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
19 in
Depth
8.5 in
Compatible With
Ubiquiti UniFi Lite 8 PoE Switch
Package Contents
UB-RACK Rackmount Kit, Assembly Materials, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-UB-T5
Zoro #
G416470463
UPC #
8720300000000
Country of Origin
Netherlands

Dimensions

Height
1.7 in
Width
19 in
Depth
8.5 in
Rack Height
2U

Details

Compatible With
Ubiquiti UniFi Lite 8 PoE Switch
Package Contents
UB-RACK Rackmount Kit, Assembly Materials, Installation Guide
Product Line
UB-RACK
Item
Rackmount Kit
Color
Metallic Dark Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.