
Rack Mount Kit for Ubiquiti Unifi Switch Lite 8 PoE
Mfr # RM-UB-T4
Zoro # G216470410
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Package Contents
UB-RACK Rackmount Kit, Assembly Materials, Installation Guide
Rack Height
1U
Height
1.7 in
Width
19 in
Color
Metallic Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-UB-T4
Zoro #
G216470410
UPC #
8720300000000
Country of Origin
Netherlands
Dimensions
Rack Height
1U
Height
1.7 in
Width
19 in
Depth
8.5 in
Details
Package Contents
UB-RACK Rackmount Kit, Assembly Materials, Installation Guide
Color
Metallic Dark Blue
Product Line
UB-RACK
Item
Rackmount Kit
Compatible With
Ubiquiti UniFi Lite 8 PoE Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.