SonicWall TZ270W - TZ370W - TZ470W Shielded
Mfr # RM-SW-T11I
Zoro # G421706939
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Compatible With
SonicWall Firewall: Tz270, tz270w, tz300, tz350, tz370, tz370w, tz400, tz470, tz470w
Height
1.7 in
Width
19 in
Form Factor
Rack-mountable
Features
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-SW-T11I
Zoro #
G421706939
UPC #
-
Country of Origin
Netherlands
Dimensions
Height
1.7 in
Width
19 in
Depth
8.5 in
Rack Height
1U
Details
Compatible With
SonicWall Firewall: Tz270, tz270w, tz300, tz350, tz370, tz370w, tz400, tz470, tz470w
Form Factor
Rack-mountable
Features
Cable Management
Color
Jet Black
Item
Rackmount Kit
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.