SOPHOS XGS 118 - XGS 128 - XGS 138 116/126/136 SHIELDED (Discontinued)
- Mfr # RM-SR-T12I
- Zoro # G122444833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-SR-T12I
Zoro #
G122444833
UPC #
8718868918895
Country of Origin
Netherlands
Dimensions
Width
19 in
Rack Height
1.3U
Height
2.3 in
Depth
8.5 in
Details
Color
Signal White
Compatible With
Sophos XGS Firewalls: XGS 116, XGS 118, XGS 126, XGS 128, XGS 136, XGS 138
Item
Rackmount Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.