Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 RACK MOUNT KIT FOR UNIFI SWITCH 8 & 8-60W

  • Mfr # RM-UB-T1

  • Zoro # G415806188


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Product Line
UB-RACK
Compatible With
Unifi Switches: 8-60W , 8
Color
Metallic Dark Blue
Device Supported
Switch, Power Supply
Package Contents
1 x UB-Rack Rack Mount, Assembly Materials, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-UB-T1
Zoro #
G415806188
UPC #
8718868918987
Country of Origin
Netherlands

Dimensions

Depth
8.54 in
Width
18.98 in
Height
1.73 in

Details

Product Line
UB-RACK
Compatible With
Unifi Switches: 8-60W , 8
Color
Metallic Dark Blue
Device Supported
Switch, Power Supply
Item
Rack Mount
Package Contents
1 x UB-Rack Rack Mount, Assembly Materials, Installation Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.