Zoro Homepage

19 Rack Mount Kit For Watchguard Firebox T20/T40

  • Mfr # RM-WG-T6

  • Zoro # G1849048


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack-mountable
Application
Firewall
Color
Red
Rack Width
19 in
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-WG-T6
Zoro #
G1849048
UPC #
8719325337716
Country of Origin
Unknown

Dimensions

Rack Width
19 in
Rack Height
1U
Width
19 in
Depth
8.5 in
Height
1.7 in

Details

Item
Rackmount Kit
Mounting
Rack-mountable
Application
Firewall
Color
Red
Assembly
Required
Form Factor
Rack-mountable
Assembly Required
Yes
Product Line
WG-RACK

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.