Zoro Homepage

EAGLERACK CLOSED WITH LOCK - 4U - BLACK

  • Mfr # ER-E4-BLK

  • Zoro # G716470231


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Depth
10.24 in
Height
21.26 in
Rack Height
4U
Product Line
EagleRack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-E4-BLK
Zoro #
G716470231
UPC #
8720297440939
Country of Origin
China

Dimensions

Depth
10.24 in
Height
21.26 in
Rack Height
4U
Width
21.26 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
EagleRack
Features
Cable Management, Lockable, Space Saving Design
Device Supported
UPS, Patch Panel, Network Equipment, Switch, Power Supply, Firewall
Color
Jet Black
Item
Mounting Enclosure
Form Factor
Wall Mountable
Mount Function
Wall Mount, Cable Management
Mounting Location
Vertical
Mount Surface
Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.