Zoro Homepage

EAGLERACK CLOSED WITH LOCK - 4U - WHITE

  • Mfr # ER-E4-WHT

  • Zoro # G816470209


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Features
Space Saving Design, Lockable, Cable Management
Depth
10.24 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mount Surface
Wall
Mounting Location
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-E4-WHT
Zoro #
G816470209
UPC #
8720297440083
Country of Origin
China

Dimensions

Depth
10.24 in
Width
21.26 in
Rack Height
4U
Height
21.26 in

Details

Features
Space Saving Design, Lockable, Cable Management
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mount Surface
Wall
Mounting Location
Vertical
Item
Mounting Enclosure
Product Line
EagleRack
Device Supported
UPS, Power Supply, Network Equipment, Patch Panel, Firewall, Switch
Color
Signal White
Form Factor
Wall Mountable
Mount Function
Cable Management, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.