
EAGLERACK - VERTICAL 2U WALLMOUNT CABINET
Mfr # ER-A2-WHT
Zoro # G216255529
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Features
Cable Management
Depth
7.5 in
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER-A2-WHT
Zoro #
G216255529
UPC #
8720297440557
Country of Origin
China
Dimensions
Depth
7.5 in
Width
19.8 in
Rack Height
2U
Height
15.7 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Features
Cable Management
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Color
Signal White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.