Zoro Homepage

RACK MOUNT KIT FOR BARRACUDA F12 / F80 REV B

  • Mfr # RM-BC-T2

  • Zoro # G715806239


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
2.3 in
Package Contents
1 x BC-Rack + RJ45 couplers, 1 x Rackmount.IT Front Plate, Cables , Assembly Materials, Installation Guide
Product Line
BC-Rack
Form Factor
Rack-mountable
Rack Height
2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-BC-T2
Zoro #
G715806239
UPC #
852754006643
Country of Origin
Netherlands

Dimensions

Height
2.3 in
Rack Height
2U
Rack Width
19 in
Depth
8.5 in
Width
19 in

Details

Package Contents
1 x BC-Rack + RJ45 couplers, 1 x Rackmount.IT Front Plate, Cables , Assembly Materials, Installation Guide
Product Line
BC-Rack
Form Factor
Rack-mountable
Assembly Required
Yes
Color
Jet Black
Item
Rackmount Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.