
RACK MOUNT KIT FOR CISCO C926 / C927 / ISR 1100 SERIES CISCO MERAKI Z3
Mfr # RM-CI-T11
Zoro # G714909955
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
8.5 in
Height
1.7 in
Rack Width
19 in
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-CI-T11
Zoro #
G714909955
UPC #
8718868918864
Country of Origin
Netherlands
Dimensions
Width
19 in
Depth
8.5 in
Height
1.7 in
Rack Width
19 in
Rack Height
1U
Details
Item
Rackmount Kit
Assembly Required
Yes
Color
Metallic Blue
Application
LAN Switch, Patch Panel
Mounting
Rack
Form Factor
Rack-mountable
Product Line
Cisrack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.