Zoro Homepage

RACK MOUNT KIT FOR FORTIGATE 50G SERIES

  • Mfr # RM-FR-T21

  • Zoro # G415807338


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Product Line
FortiRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Fortinet FortiGate: FG-50G, FG-50G-5G, FG-50G-DSL, FG-50G-SFP, FG-50G-SFP-POE, FG-51G, FG-51G-5G, FG-51G-SFP-POE, FWF-50G, FWF-50G-DSL, FWF-50G-SFP, FWF-51G
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-FR-T21
Zoro #
G415807338
UPC #
8720297441172
Country of Origin
Netherlands

Dimensions

Width
19 in
Height
1.7 in
Rack Height
1U
Depth
8.5 in

Details

Product Line
FortiRack
Item
Rackmount Kit
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Fortinet FortiGate: FG-50G, FG-50G-5G, FG-50G-DSL, FG-50G-SFP, FG-50G-SFP-POE, FG-51G, FG-51G-5G, FG-51G-SFP-POE, FWF-50G, FWF-50G-DSL, FWF-50G-SFP, FWF-51G
Color
Signal White
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.