Zoro Homepage

RACK MOUNT KIT FOR FORTIGATE 60E / 60E-POE / 60E-DSL / 60F / 61E / 61F / FORTIA

  • Mfr # RM-FR-T10

  • Zoro # G914909830


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Depth
8.5 in
Height
1.7 in
Package Contents
1 x FortiRack+ RJ45 Couplers, Cables, Assembly Materials, Installation Guide
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-FR-T10
Zoro #
G914909830
UPC #
8718868918307
Country of Origin
Netherlands

Dimensions

Width
19 in
Depth
8.5 in
Height
1.7 in
Rack Height
1U
Rack Width
19 in

Details

Item
Rack Shelf
Package Contents
1 x FortiRack+ RJ45 Couplers, Cables, Assembly Materials, Installation Guide
Compatibility
Supported Models: FortiGate 60E, FortiGate 60E-POE, FortiGate 60E-DSL, FortiGate 61E, FortiGate 60F, FortiGate 61F, FortiGate 70F, FortiGate 71F
Assembly Required
Yes
Mounting
Rack
Application
Firewall
Color
Signal White
Compatible With
Supported Models: FortiGate 60E, FortiGate 60E-POE, FortiGate 60E-DSL, FortiGate 61E, FortiGate 60F, FortiGate 61F, FortiGate 70F, FortiGate 71F
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.