Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK MOUNT KIT FOR FORTIGATE 80F / 81F

  • Mfr # RM-FR-T15

  • Zoro # G115806624


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Yes
Product Line
FortiRack
Form Factor
Rack-mountable
Color
Signal White
Package Contents
1x FortiRack + RJ45 Couplers, Cables, Assembly Materials, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-FR-T15
Zoro #
G115806624
UPC #
8718868918833
Country of Origin
Netherlands

Dimensions

Rack Width
19 in
Depth
8.5 in
Height
1.7 in
Rack Height
1U
Width
19 in

Details

Assembly Required
Yes
Product Line
FortiRack
Form Factor
Rack-mountable
Color
Signal White
Package Contents
1x FortiRack + RJ45 Couplers, Cables, Assembly Materials, Installation Guide
Item
Rackmount Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.