Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK MOUNT KIT FOR FORTIGATE 80F / 81F SHIELDED / INDUSTRIALIZED

  • Mfr # RM-FR-T15I

  • Zoro # G515806590


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack-mountable
Package Contents
FortiRack Rackmount Kit, Shielded Cables, Assembly Materials, Installation Guide
Rack Height
1U
Depth
8.5 in
Compatible With
Fortinet Network Security/Firewall Appliances: FortiGate 80F, FortiGate 81F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM-FR-T15I
Zoro #
G515806590
UPC #
8720297440335
Country of Origin
Netherlands

Dimensions

Rack Height
1U
Depth
8.5 in
Width
19 in
Height
1.7 in

Details

Form Factor
Rack-mountable
Package Contents
FortiRack Rackmount Kit, Shielded Cables, Assembly Materials, Installation Guide
Item
Rackmount Kit
Compatible With
Fortinet Network Security/Firewall Appliances: FortiGate 80F, FortiGate 81F
Product Line
FortiRack
Color
Signal White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.