
RACK MOUNT KIT FOR FORTIGATE 80F-POE / 81F-POE
Mfr # RM-FR-T18
Zoro # G015806571
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Depth
8.5 in
Assembly Required
Yes
Width
19 in
Package Contents
Rack Mount Kit, Couplers, Cables, Assembly Materials, Installation Guide
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-FR-T18
Zoro #
G015806571
UPC #
8720297440816
Country of Origin
Netherlands
Dimensions
Depth
8.5 in
Width
19 in
Height
1.7 in
Rack Height
2U
Details
Assembly Required
Yes
Package Contents
Rack Mount Kit, Couplers, Cables, Assembly Materials, Installation Guide
Color
White
Item
Rackmount Kit
Form Factor
Rack-mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.