
RACK MOUNT KIT FOR FORTIGATE RUGGED 70F
Mfr # RM-FR-T24
Zoro # G715807410
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Rack Height
2U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Cable Management, Robust
Form Factor
Rack-mountable
Package Contents
Rackmount Kit, Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-FR-T24
Zoro #
G715807410
UPC #
8719325337471
Country of Origin
Netherlands
Dimensions
Rack Height
2U
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Cable Management, Robust
Form Factor
Rack-mountable
Package Contents
Rackmount Kit, Cable
Color
Signal White
Item
Rackmount Kit
Compatible With
Fortinet: FGR-70F FortiGate Rugged 70F, FGR-70F-3G4G FortiGate Rugged 70F 3G4G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.