RACK MOUNT KIT FOR PALO ALTO PA-440 / PA-450 / PA-460

  • Mfr # RM-PA-T7

  • Zoro # G714909726


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Depth
8.5 in
Height
2.3 in
Rack Height
2U
Compatibility
Palo Alto Networks: PA-440 PA-450 PA-460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-PA-T7
Zoro #
G714909726
UPC #
8720297440830
Country of Origin
Netherlands

Dimensions

Width
19 in
Depth
8.5 in
Height
2.3 in
Rack Height
2U

Details

Item
Rackmount Kit
Compatibility
Palo Alto Networks: PA-440 PA-450 PA-460
Package Contents
PA-RACK RM-PA-T7 Rackmount Kit, Assembly Materials, Installation Guide
Mounting
Rack
Application
Firewall, Network Equipment
Color
Black
Compatible With
Palo Alto Networks: PA-440, PA-450, PA-460
Product Line
PA-Rack
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.