
RACK MOUNT KIT FOR SONICWALL SWITCH 12-8
Mfr # RM-SW-T8
Zoro # G815806672
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Jet Black
Width
19 in
Package Contents
SW-Rack RM-SW-T8 Rack Shelf, Assembly Materials, Installation Guide
Rack Width
19 in
Product Line
SW-Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-SW-T8
Zoro #
G815806672
UPC #
8720297440298
Country of Origin
Netherlands
Dimensions
Width
19 in
Rack Width
19 in
Depth
8.5 in
Height
1.7 in
Rack Height
1U
Details
Color
Jet Black
Package Contents
SW-Rack RM-SW-T8 Rack Shelf, Assembly Materials, Installation Guide
Product Line
SW-Rack
Form Factor
Rack-mountable
Item
Rack Shelf
Assembly Required
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.