Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK MOUNT KIT FOR SOPHOS RED 20/RED 60

  • Mfr # RM-SR-T10

  • Zoro # G715806192


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Sophos Remote Ethernet Device: RED 20, RED 60
Package Contents
1x SoRack + RJ45 Couplers, 1x Rackmount.IT Front Plate, Cables, Assembly Materials, Installation Guide
Width
18.98 in
Color
Signal White
Height
2.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-SR-T10
Zoro #
G715806192
UPC #
852754006919
Country of Origin
Netherlands

Dimensions

Width
18.98 in
Height
2.32 in
Depth
8.54 in

Details

Compatible With
Sophos Remote Ethernet Device: RED 20, RED 60
Package Contents
1x SoRack + RJ45 Couplers, 1x Rackmount.IT Front Plate, Cables, Assembly Materials, Installation Guide
Color
Signal White
Device Supported
Firewall, Network Equipment
Item
Rack Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.